Shop All Wall Switches
Leviton
Rocker Switch 2A Rocker Switch
Mfr # 5611-2T
Zoro # G4046778
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Height 4.19 in
- Length 1.69 in
- Connection Quickwired;Side Wired
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5611-2T
- Zoro # G4046778
- UPC # 78477275016
- Country of Origin United States
- Category Wall Switches
Dimensions
Height | 4.19 in |
Length | 1.69 in |
Width | 1.62 in |
Dimensions | 4.06 in H x 1.3 in W |
Details
Color | Light Almond |
Connection | Quickwired;Side Wired |
Type | Rocker Switch;Quiet |
Number of Poles | 1 |
Power Rating | 1/2 hp, 2 hp |
Terminal Type | Quick-Wire/Side Wired |
Indicator | Illuminated |
Amperage Rating | 15 A |
Actuator | Rocker |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Operating Temperature | -40 to +120 °C |
Mounting | Wallplate |
Material | Thermoplastic |
Standard | UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057) |
Contact Rating | 120/277 VAC;15 AMP |
Voltage Rating | 120/277 VAC |
Application | Residential |
Description
15 Amp, 120/277 Volt, Decora Rocker Lighted Handle, Illuminated Off Single-Pole AC Quiet Switch, Residential Grade, Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- PANDUIT Ferrule, 18 AWG, PP, 3/8in., PK500 (FSD77-6-D)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F060)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 240VAC, 10A (CA2KN22U7)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (A1221-2I)
- LEVITON Switch Feed Thru Brn (05410-000)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- ZORO SELECT Wall Switch, 20A, Ivory, 4-Way Type, Rocker (9904I)
- Leviton Lighting Controls