Shop All Wall Switches
Leviton
Rocker Switch 20A 277V Dec Sp Sw Pilot White
Mfr # 5629-2W
Zoro # G3964582
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 1.69 in
- Connection Back Wired;Side Wired
- Width 1.62 in
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5629-2W
- Zoro # G3964582
- UPC # 78477515709
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Width | 1.62 in |
Height | 4.19 in |
Dimensions | 46 in H x 1.76 in W x 1.6 in D |
Description
20 Amp, 277 Volt, Decora Plus Rocker Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6NK)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- 3M Shrink Tubing, 0.093 In ID, Bl, 6 In, PK10 (FP301-3/32-6"-BLACK-10-10 PC PKS)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Red (9001KR24RM)
- LEVITON SWITCH QT WH 15A120/277V (S12-05601-2WS)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Light Almond (S16-CS120-2TS)
- LEVITON Rockr Switch 1P 15A Blk (05601-2ES)
- LEVITON Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (5693-2GY)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- DECORA Ground Switches 15A Wht (C22-05679-00W)
- Leviton Lighting Controls