Shop All Wall Switches
Leviton
Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm
Mfr # 5623-2T
Zoro # G4042185
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Height 4.19 in
- Length 1.69 in
- Connection Back Wired;Side Wired
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5623-2T
- Zoro # G4042185
- UPC # 78477271070
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 4.19 in |
Length | 1.69 in |
Width | 1.62 in |
Dimensions | 46 in H x 1.76 in W x 1.6 in D |
Description
20 Amp, 120/277 Volt, Decora Plus Rocker 3-Way AC Quiet Switch, Commercial Grade, Back and Side Wired, Self Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Orange, PK100 (10-003)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- ALLEN TEL RS232 Mini Tester (ATMT25MF)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- LEVITON Rocker Switch 3A 24V Spdt Moment Decora Ivory (56081-2W)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (M1221-W)
- LEVITON Switch Comm Sp 15A Ivory (CS115-2IS)
- LEVITON Switch Sp 15A Ivory (05226-0IS)
- LEVITON Switch 4/W 15A White (CS415-2WS)
- LIGHTITUP P-PKG1W-WH Caseta 150W White Compact Fluorescent Light & LED 3 Way Wireless Dimmer (LI699441)
- Leviton Lighting Controls