Leviton

ROCKER SWITCH 20A 120V DEC SP SW PILOT WHITE


product price: $22.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • HP 1HP @ 120V
  • Height 4.19 in
  • Special Features Single-Pole; 50,000 cycles Minimum Endurance; Pilot Light; Illuminated ON; Flammability Rated V-2 per UL 94
  • Recommended Use Commercial Specification Grade
  • Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4.19 in
Width 1.62 in
Length 1.69 in
Dimensions 46 in H x 1.76 in W x 1.6 in D

Description

20 Amp, 120 Volt, Decora Plus Rocker Pilot Light, Illuminated On, Req. Neutral Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.