Shop All Wall Switches
Leviton
Rocker Switch 20A 120V Dec Sp Sw Pilot Ivory
Mfr # 5628-2I
Zoro # G4047602
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Height 4.19 in
- Length 1.69 in
- Width 1.62 in
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5628-2I
- Zoro # G4047602
- UPC # 78477515600
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 4.19 in |
Length | 1.69 in |
Width | 1.62 in |
Size | 46 H x 1.76 W x 1.60 D in |
Description
20 Amp, 120 Volt, Decora Plus Rocker Pilot Light, Illuminated On, Req. Neutral Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Switch DPS 018wc HXC Barbed (V71561)
- UNITED ELECTRIC Spdt 3-100 Nema 4 Diff Pressure Sw (H100-702)
- TRYSTAR Power Cable 4/0 Black 50 FT Black Male / Black Female (TSPC40BK50-M-F/PCTW40BK50-M-F)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 (COV0913Z1)
- LEVITON Rockr Switch 1P 15A Blk (05601-2ES)
- LEVITON Comm Switch Dp 20A Iv (CS220-2IS)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- LEVITON DIMMER & TIMER 450W 1PK (011-DDMX1-BLZ)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (5621-2GY)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (A1221-2I)
- JANDORF Toggle Switch Boots (61161)
- Leviton Wall Switches