Shop All Wall Switches
Leviton
Rocker Switch 20A 120V Dec Sp Sw Iilum Lt Alm
Mfr # 5631-2T
Zoro # G3968028
product price: $21.55
/ea
Sold in multiples of 100 for $2,155.00
$2,155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Length 1.69 in
- Height 4.19 in
- Connection Back Wired;Side Wired
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5631-2T
- Zoro # G3968028
- UPC # 78477271148
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 4.06 in H x 1.76 in W x 1.6 in D |
Description
20-Amp 120-Volt Decora Plus Rocker Lighted Handle, Illuminated OFF Single-Pole AC Quiet Switch, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Ground Grounding Earth Rail (DK7113000)
- SQUARE D Starter Reset Mechanism Nema +Options (9066W1)
- SEA-DOG Sea-Dog 445190-1 Mixed ATO/ATC Fuse Kit (445190-1)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- LEVITON Leviton White Single Pole Decora Switch - Pack of 10, 10PK (3072709)
- LEVITON Switch W/Lite Sp 15A Wht (05226-0WS)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- LEVITON 15 Amp 3-Way Toggle Switch, Ivory, 6PK (M21-01453-2IM)
- LEVITON Red Pilot Light Switch (01221-PLR)
- Leviton Lighting Controls