Shop All Wall Switches
Leviton
Rocker Switch 20A 120V Dec 3Way Sw Pilot White
Mfr # 5638-2W
Zoro # G4053428
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 1.69 in
- Width 1.62 in
- Height 4.19 in
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5638-2W
- Zoro # G4053428
- UPC # 78477789063
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Width | 1.62 in |
Height | 4.19 in |
Dimensions | 46 in H x 1.76 in W x 1.6 in D |
Description
20-Amp 120-Volt Decora Plus Rocker Pilot Light Illuminated ON Req. Neutral, 3-Way AC Quiet Switch, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, E21 Series, 63A, gG, 500V AC, Square (E213996)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204NK)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft (HS-105 3" Blk 5)
- ROADPRO All Purpose Electrical Wire, 16ga., 25ft. (RP1625)
- LEVITON Decora 3-Way WiFi Switch White (DAWSC-1RW)
- LEVITON M02-E5601-Mw Wh 15A Grd Switch (E5601-0MW)
- LEVITON Comm Switch Sp 15A Alm (CS115-2TS)
- LEVITON Leviton Occupancy 10 amp Motion Sensor Switch, White (3236692)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- LEVITON Decora Switch Ltgry 15A (05601-2GS)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Toggle (4801BW)
- Leviton Wall Switches