Shop All Wall Switches
Leviton
Rocker Switch 20A 120 277V Dec Sp Sw Black
Mfr # 5621-2E
Zoro # G4047627
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ebony
- Width 1.62 in
- Connection Back Wired;Side Wired
- Length 1.69 in
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5621-2E
- Zoro # G4047627
- UPC # 78477052679
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Length | 1.69 in |
Height | 4.19 in |
Dimensions | 46 in H x 1.76 in W x 1.6 in D |
Description
20-Amp 120/277-Volt Decora Plus Rocker Single-Pole AC Quiet Switch, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68580023)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 40 A (LC1D40AM7)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- LEVITON Switch And Outlet Combination (S02-5625-W)
- LEVITON Decora Switch3Way15A Gry (5603-GS)
- LEVITON Indus Switch Dp 30A Wht (03032-2WS)
- LEVITON Leviton Mfg S16-TBR20-00T 20 Amp Light Almond Self Grounding Duplex Receptacle (S16-TBR20-00T)
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- LEVITON Comm Switch Sp 15A Alm (CS115-2TS)
- HUBBELL Wall Switch, 2-Pole, Toggle, 20A, Ivory (HBL1386I)
- Leviton Lighting Controls