Shop All Wall Switches
Leviton
Rocker Switch 20A 120 277V Dec Dp Sw Lt Alm
Mfr # 5622-2T
Zoro # G4053078
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Length 1.69 in
- Height 4.19 in
- Width 1.62 in
- Voltage 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5622-2T
- Zoro # G4053078
- UPC # 78477271063
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Height | 4.19 in |
Width | 1.62 in |
Details
Color | Light Almond |
Voltage | 120/277 VAC |
Grade | Commercial Specification Grade |
Actuator Material | Thermoplastic |
Function | Double-Pole |
Amperage | 20 A |
Max. Amperage | 16 Amp |
Standards and Certifications | UL/CSA |
Screw Terminal Torque | 14-18 in-lbs |
Strap Material | Steel |
Body Material | Thermoplastic |
Device Type | Rocker Switch |
HP Rating | 1HP-120V 2HP-240V-277V |
Termination | Back or Side Wire |
Grounding | Self-Grounding |
Application | Commercial Applications |
Description
20 Amp-120/277 Volt AC. Double-Pole decora rocker switch back and side wired. Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK50 (PLT4H-L0)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- SCHNEIDER ELECTRIC Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X (VLS3P063R2)
- LEVITON Wall Switch, Gray, Single Pole, 2 hp (A1221-GY)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- LEVITON Decora Illum3Way Switch (L5613-2WS)
- LEVITON Switch Quiet 3Way Br (01453-0CP)
- LEVITON Co/Alr1P Togswtch 15Awht (02651-02W)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- Leviton Wall Switches