Shop All Wall Switches
Leviton
Rocker Switch 20A 120 277V Dec Dp Sw Gray
Mfr # 5622-2GY
Zoro # G4050804
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Connection Back Wired;Side Wired
- Height 4.19 in
- Length 1.69 in
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5622-2GY
- Zoro # G4050804
- UPC # 78477515150
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 4.19 in |
Length | 1.69 in |
Width | 1.62 in |
Dimensions | 46 in H x 1.76 in W x 1.6 in D |
Description
20-Amp 120/277-Volt Decora Plus Rocker Double-Pole AC Quiet Switch, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- BATTERY DOCTOR Disconnect Switch/Lockout, Negative (20247-7)
- OMRON Limit Switch, Lever, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QCL-2S)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw White (5624-2W)
- LEVITON SWITCH QUIET1POL GRND IV (S01-01451-2IS)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- LEVITON Leviton Mfg Ivory Heavy Duty Inline Cord Switches (LE310669)
- LEVITON 15 amps Toggle AC Quiet Switch Light Almond (54504-2TS)
- PERSPICACIA NightFox Gray Photoelectric Stem & Swivel Mount Light Control (PE1679949)
- Leviton Lighting Controls