Shop All Wall Switches
Leviton
Rocker Switch 20A 120 277V Dec 4Way Sw Lt Alm
Mfr # 5624-2T
Zoro # G4046918
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Width 1.62 in
- Height 4.19 in
- Length 1.69 in
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5624-2T
- Zoro # G4046918
- UPC # 78477271087
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Dimensions | 46 in H x 1.76 in W x 1.6 in D |
Description
20 Amp-120/277 Volt AC. Four-Way decora rocker switch back and side wired. Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Schneider Bcx1-Bat-Kit Battery (BCX1-BAT-KIT BATTERY)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 4; 12; 13, Non Hinged Clamp (A404CHNF)
- GARDNER BENDER Coaxial Staple, White, 1/4" Wood App, PK200 (PSW-200BG)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle Switch, Raised (11410)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- LEVITON Replcmnt Rotary Knob Wht (C28-26115-00W)
- LEVITON Rocker Switch 3A 24V Sp Decora Ind Grd White (56021-2W)
- LEVITON Comm Switch Dp 20A Brn (CS220-02S)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- LEVITON Leviton Mfg Switch Insert For Toggle Wh 002-80700-00W (4590386)
- HUBBELL Wall Swtch, 4-Way, 20A, SS, Barrl Key Lockng (HBL1224RKL)
- Leviton Wall Switches