Shop All Wall Switches
Leviton
Rocker Switch 20A 120 277V Dec 4Way Sw Gray
Mfr # 5624-2GY
Zoro # G4047374
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Connection Back Wired;Side Wired
- Width 1.62 in
- Height 4.19 in
- Length 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5624-2GY
- Zoro # G4047374
- UPC # 78477515334
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Dimensions | 46 in H x 1.76 in W x 1.6 in D |
Description
20 Amp, 120/277 Volt, Decora Plus Rocker 4-Way AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1221W)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- LEVITON DECORA SLID DIMRS WHT3PK (6672-3PW)
- LEVITON Switch Frm Tg 4/W 15A Iv (54504-02I)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (A1223-2W)
- LEVITON Rocker Switch 20A 120 277V Dec Sp Sw Black (5621-2E)
- LEVITON Leviton Mfg R66-01755-0TS Light Almond Decora Triple Rocker Combination Switch (R66-01755-0TS)
- LUTRON Diva Fan/Light Switch (DVFSQ-LFH-WH)
- Leviton Wall Switches