Shop All Wall Switches
Leviton
Rocker Switch 20A 120 277V Dec 4Way Sw Brown
Mfr # 5624-2
Zoro # G4053692
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 1.62 in
- Length 1.69 in
- Height 4.19 in
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5624-2
- Zoro # G4053692
- UPC # 78477515303
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Length | 1.69 in |
Height | 4.19 in |
Dimensions | 46 in H x 1.76 in W x 1.6 in D |
Description
20 Amp, 120/277 Volt, Decora Plus Rocker 4-Way AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRGRY)
- LEVITON 15 Amp 3-Way Toggle Switch, Ivory, 6PK (M21-01453-2IM)
- LEVITON Leviton White Single Pole Decora Switch - Pack of 10, 10PK (3072709)
- LEVITON Toggl Switch 3Way Wht15A (1453-2WM)
- LEVITON Switch Comm Sp 15A Ivory (CS115-2IS)
- LEVITON Slimpack Toggle Switchbr (C20-05231-000)
- LEVITON Feethru Switch Sp Ivory (C21-05410-00I)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- Leviton Wall Switches