Shop All Wall Switches
Leviton
Rocker Switch 20A 120 277 Dec 3Way Sw Black
Mfr # 5623-2E
Zoro # G4024502
product price: $13.89
/ea
Sold in multiples of 50 for $694.50
$694.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ebony
- Connection Back Wired;Side Wired
- Width 1.62 in
- Height 4.19 in
- Length 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5623-2E
- Zoro # G4024502
- UPC # 78477515228
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Dimensions | 46 in H x 1.76 in W x 1.6 in D |
Description
20 Amp, 120/277 Volt, Decora Plus Rocker 3-Way AC Quiet Switch, Commercial Grade, Back and Side Wired, Self Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Ceiling Pir 1500 Sq Ft (OAC-P-1500)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- PALADIN TOOLS Datashark, Cable Tie Gun (PA70076)
- PANDUIT Wire Retainer, 2" Wide Slot Duct, PK100 (WR2-C)
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- LEVITON Red Pilot Light Switch (01221-PLR)
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- LEVITON 3Way Switch Sp 15A Iv (05241-IKS)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLINA)
- Leviton Wall Switches