Shop All Wall Switches
Leviton
Rocker Switch 15A 120/277V 4-Way Dec Resi Lt Alm
Mfr # 5604-2T
Zoro # G4044434
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Length 1.69 in
- Connection Quickwired Push-In;Side Wired
- Width 1.62 in
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5604-2T
- Zoro # G4044434
- UPC # 78477275009
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Width | 1.62 in |
Height | 4.19 in |
Dimensions | 4.2 in H x 1.3 in W x 0.99 in D |
Description
15 Amp, 120/277 Volt, Decora Rocker 4-Way AC Quiet Switch, Residential Grade, Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (5262BN)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 2 ft. (4112)
- ICOM Conversion Cable, 4" H, 1" W (OPC2382)
- LEVITON Decora Switch Ltgry 15A (05601-2GS)
- LEVITON Toggl Switch 3Way Wht15A (1453-2WM)
- LEVITON Leviton Mfg Switch Insert For Toggle Wh 002-80700-00W (4590386)
- LEVITON Switch Quiet 3Way Br (01453-0CP)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- LEVITON Ac Quiet Switch 30A Ivry (03032-2IS)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Red (SNAP1221ILRNA)
- Leviton Wall Switches