Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Spdt Maint Dec Sw White
Mfr # 5685-2W
Zoro # G4060078
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4.19 in
- Connection Back Wired;Side Wired
- Length 1.69 in
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5685-2W
- Zoro # G4060078
- UPC # 78477789704
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 4.19 in |
Length | 1.69 in |
Width | 1.62 in |
Dimensions | 46 in H x 1.7 in W x 1.42 in D |
Description
15 Amp, 120/277 Volt, Decora Plus Rocker, Single-Pole Double Throw, Center Off, Maintained Contact, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO (XB4BP21)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, Keyed, 3P (9001KS53K5H1)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (5WHC3)
- LEVITON Leviton 15A Leviton Decora WiFi Smart Switch, White (3009110)
- LEVITON Commercial Grade 15 Amp Toggle Single Pole Switch, Light Almond (S06-CS115-2TS)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- LEVITON Switch Res Tog Framed Wh (RS115-WCP)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- GORGEOUSGLOW Commercial Grade Tamper Resistant Duplex Outlet, White, 10PK (GO2739936)
- Leviton Wall Switches