Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Spdt Maint Dec Sw Ivory
Mfr # 5685-2I
Zoro # G4043506
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Height 4.19 in
- Width 1.62 in
- Length 1.69 in
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5685-2I
- Zoro # G4043506
- UPC # 78477789698
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Length | 1.69 in |
Dimensions | 46 in H x 1.7 in W x 1.42 in D |
Description
15 Amp, 120/277 Volt, Decora Plus Rocker, Single-Pole Double Throw, Center Off, Maintained Contact, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- BERGEN INDUSTRIES A/C Whip 1/2" x 4FT.10/3 Non-Metallic L (BACWNM1043)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 90A, 600V AC, Indicating (TCF90)
- POWER FIRST 6 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHG7)
- LEVITON Leviton 15A Leviton Decora WiFi Smart Switch, White (3009110)
- LEVITON Switch Comm Sp 15A Ivory (CS115-2IS)
- LEVITON Rocker Switch Decora Plus Sw (5621-2T)
- LEVITON Switch Frm Tg 4/W 15A Wh (54504-02W)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- LEVITON Switch Res Tog Framed Wh (RS115-WCP)
- JANDORF Push Switch Buttn 2 Term (61212)
- Leviton Wall Switches