Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Spdt Dec Sw White
Mfr # 5657-2W
Zoro # G4063684
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 1.69 in
- Height 4.19 in
- Connection Back Wired;Side Wired
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5657-2W
- Zoro # G4063684
- UPC # 78477789674
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 46 in H x 1.3 in W |
Description
15 Amp, 120/277 Volt AC Decora Plus Rocker, Single-Pole, Double Throw, Center OFF, Commercial Grade, Self Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.063in ID, Clear, 4ft, PK25 (FP301-1/16-48"-CLEAR-25 PCS)
- NVENT HOFFMAN Exhaust Grill/Filter, 10.13" H x 10.14" L (HG1000404)
- NVENT HOFFMAN Concept Panels, Fits 30.00x20.00, Steel (CP3020G)
- NVENT HOFFMAN Syspend 281-Max Flange Coupling, 4.33x4 (S2MFC)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- LEVITON Insert Blank Toggle Iv (80700-00I)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- LEVITON Pull Chain Switch Nckl (C20-10097-000)
- LEVITON Comm Switch Dp 20A Brn (CS220-02S)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- Leviton Wall Switches