Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Spdt Dec Sw Lt Alm
Mfr # 5657-2T
Zoro # G4033173
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Connection Back Wired;Side Wired
- Width 1.62 in
- Height 4.19 in
- Length 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5657-2T
- Zoro # G4033173
- UPC # 78477271155
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Dimensions | 46 in H x 1.3 in W |
Description
15 Amp, 120/277 Volt AC Decora Plus Rocker, Single-Pole, Double Throw, Center OFF, Commercial Grade, Self Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2925)
- LUTRON Dual Circuit Switch, Partial-On, White (MS-PPS6-DDV-WH)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 100A, 250V AC, Non-Indicating (NON-100)
- 3M Heat Shrink Breakout Boot (HDBB-210-1-250)
- LEVITON Decora 15 amps Single Pole Rocker Switch Brown (5601-D)
- LEVITON SWITCH QT WH 15A120/277V (S12-05601-2WS)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- LEVITON Comm 1P Switch 15A Gray (065-CS115-2GY)
- LEVITON Switch Combo Qt Dplx Brn (05224-02S)
- Leviton Lighting Controls