Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Spdt Dec Sw Gray
Mfr # 5657-2GY
Zoro # G4063036
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Connection Back Wired;Side Wired
- Width 1.62 in
- Height 4.19 in
- Length 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5657-2GY
- Zoro # G4063036
- UPC # 78477789681
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Dimensions | 46 in H x 1.3 in W |
Description
15 Amp, 120/277 Volt AC Decora Plus Rocker, Single-Pole, Double Throw, Center OFF, Commercial Grade, Self Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic (PRB57550WH)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC350-1/0)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GK724-D-4B-B)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 12A, 250V AC, Non-Indicating (BAF-12)
- LEVITON Decora Switch Ltgry 15A (05601-2GS)
- LEVITON Switch Combo Qt Dplx Wht (05224-2WS)
- LEVITON Swtch Decor Cmbo3R Ltalm (01755-0TS)
- LEVITON Indus Switch Dp 30A Wht (03032-2WS)
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- LEVITON Switch Frm Tg 4/W 15A Wh (54504-02W)
- LITHONIA LIGHTING Wireless Wall Switch, 1-Pole, On/Off, White (SPODMR WR WH)
- Leviton Lighting Controls