Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Sp Dec Sw Us Weld Gray
Mfr # 5601-P2G
Zoro # G3957984
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Connection Quickwired Push-In;Side Wired
- Height 9.2500 in
- Length 15.3750 in
- Type Rocker Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5601-P2G
- Zoro # G3957984
- UPC # 78477404713
- Country of Origin United States
- Category Wall Switches
Dimensions
Height | 9.2500 in |
Length | 15.3750 in |
Size | 4.200 H x 1.399 W x 1.453 D in |
Description
15 Amp 120 Volt Decora Rocker Switch, Ultrasonically Welded, Single Pole, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 14.00 to 15.00A (A21.3)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC24(S))
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533081S)
- LEVITON Switch 3Sp Grnd Ivy 15A (01755-0IS)
- LEVITON FAN CNTRL SWTCH SGL POLE (IPHS5-1LT)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- LEVITON Feed Through Switch Brwn (C20-05410-000)
- LEVITON Rocker Switch 15A 120 277V Spdt Dec Sw Gray (5657-2GY)
- LEVITON Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (5633-2W)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556I)
- Leviton Lighting Controls