Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Dp Dt Dec Sw White
Mfr # 5686-2W
Zoro # G4051407
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Connection Back Wired;Side Wired
- Length 1.69 in
- Width 1.62 in
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5686-2W
- Zoro # G4051407
- UPC # 78477789735
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Width | 1.62 in |
Height | 4.19 in |
Dimensions | 46 in H x 1.7 in W x 1.42 in D |
Description
15 Amp, 120/277 Volt, Decora Plus Rocker, Double-Pole Double Throw, Center Off, Maintained Contact, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5100C)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 240 V AC, 150 A, Reversing: No (LC1D150U7)
- POWER FIRST Cord Adapter, 20A, L5-30, 5-20 (4FZZ2)
- BURNDY Insulated Multitap Connector, 1.25 In. L (1PL42)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (M1221-W)
- LEVITON COMBINATION DEVICE SWITCH 5-15R USB COMBINATION RECEPT BROWN (T5632-B)
- LEVITON Switch Lamp Cord Brwn (C30-00423-03K)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- LEVITON Switch Comm Sp 15A Ivory (CS115-2IS)
- HUBBELL Wall Toggle Switch, Single Pole, 20A 120/277V AC, Back and Side Wired (HBL1221I)
- Leviton Wall Switches