Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Dec Sp Sw Lt Alm
Mfr # 5691-2T
Zoro # G4042386
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Connection Back Wired;Side Wired
- Width 1.62 in
- Height 4.19 in
- Length 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5691-2T
- Zoro # G4042386
- UPC # 78477271186
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Dimensions | 4.06 in H x 1.76 in W x 1.42 in D |
Description
15 Amp, 120/277 Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P138GY)
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 3 D (G4X3WH6)
- L.H. DOTTIE L.H. Dottie 1-1/2'' 90 Degree PVC Liquid Tight Connector, 2PK (NLT90150)
- LEVITON Decora Switch Ltgry 15A (05601-2GS)
- LEVITON SWITCH THREE POLE 15AMP (L5613-2LT)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- LEVITON Rocker Switch 3A 24V Spdt Moment Decora Ivory (56081-2W)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP2101ILBKNA)
- Leviton Lighting Controls