Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Dec Sp Sw Black
Mfr # 5691-2E
Zoro # G4055896
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ebony
- Height 4.19 in
- Width 1.62 in
- Length 1.69 in
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5691-2E
- Zoro # G4055896
- UPC # 78477788981
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Length | 1.69 in |
Dimensions | 4.06 in H x 1.76 in W x 1.42 in D |
Description
15 Amp, 120/277 Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (R-31)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 208/240/480V AC (31EJ59)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- LEVITON Switch 3Sp Grnd Ivy 15A (01755-0IS)
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- LEVITON Plug-In Tap Switch Wh (C28-01469-00W)
- DECORA Switch W/Walplte Il15Awh (C32-05672-02W)
- Leviton Wall Switches