Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Dec Dp Sw Lt Alm
Mfr # 5602-2T
Zoro # G4078707
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Length 1.69 in
- Height 4.19 in
- Connection Quickwired Push-In;Side Wired
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5602-2T
- Zoro # G4078707
- UPC # 78477274989
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 4.2 in H x 1.3 in W x 0.99 in D |
Details
Color | Light Almond |
Connection | Quickwired Push-In;Side Wired |
Type | Rocker Switch |
Number of Poles | 2 |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Application | Residential |
Contact Rating | 120/277 VAC;15 AMP |
Operating Temperature | -40 to +120 °C |
Terminal Type | Quick-Wire/Push-In/Side Wired |
Standard | UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057) |
Material | Thermoplastic |
Action | Quiet |
Amperage Rating | 15 A |
Actuator | Rocker |
Power Rating | 1/2 hp at 120 VAC, 2 hp at 277 VAC |
Mounting | Wallplate |
Voltage Rating | 120/277 VAC |
Description
15 Amp-120/277 Volt AC. Double-Pole, quickwire push-in and side wired decora rocker switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- RACO Three Piece Coupling, 1-11/16" L (1505)
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- LEVITON SWCH RCKR SNGPL 15A 10PK (E5601-0MW)
- LEVITON Co/Alr3W Togswtch 15Awht (02653-02W)
- LEVITON Dsl06 3Pack (DSL06-3PW)
- LEVITON DIMMER & TIMER 450W 1PK (011-DDMX1-BLZ)
- LEVITON Leviton Mfg R66-01755-0TS Light Almond Decora Triple Rocker Combination Switch (R66-01755-0TS)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222BK)
- Leviton Lighting Controls