Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Dec Dp Sw Black
Mfr # 5602-2E
Zoro # G3877423
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 1.69 in
- Height 4.19 in
- Connection Quickwired Push-In;Side Wired
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5602-2E
- Zoro # G3877423
- UPC # 78477882603
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 4.2 in H x 1.3 in W x 0.99 in D |
Details
Color | Black |
Connection | Quickwired Push-In;Side Wired |
Type | Rocker Switch;Quiet |
Number of Poles | 2 |
Terminal Type | Quick-Wire/Push-In/Side Wired |
Amperage Rating | 15 A |
Power Rating | 1/2 hp at 120 VAC, 2 hp at 277 VAC |
Mounting | Wallplate |
Operating Temperature | -40 to +120 °C |
Action | Quiet |
Standard | UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057) |
Material | Thermoplastic |
Application | Residential |
Contact Rating | 120/277 VAC;15 AMP |
Voltage Rating | 120/277 VAC |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Actuator | Rocker |
Description
15 Amp, 120/277 Volt, Decora Rocker Double-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2121)
- D-LINE Light Duty Gray Floor Cover, 5/16 in (CC-4)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 150A, 300V AC, Non-Indicating (A3T150)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- LEVITON Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (5633-2W)
- LEVITON Rocker Switch 3A 24V Spdt Moment Decora Ivory (56081-2W)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- LEVITON Switch And Outlet Combination (S02-5625-W)
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- GREENGATE Office Station 3 White (RC-6TSB-OS3-W)
- Leviton Lighting Controls