Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Dec 4Way Illum Sw Iv
Mfr # 5614-2I
Zoro # G4062774
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Length 1.69 in
- Width 1.62 in
- Height 4.19 in
- Connection Quickwired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5614-2I
- Zoro # G4062774
- UPC # 78477938683
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Width | 1.62 in |
Height | 4.19 in |
Dimensions | 4.2 in H x 1.4 in W x 0.99 in D |
Details
Color | Ivory |
Connection | Quickwired;Side Wired |
Type | Rocker Switch;Quiet |
Number of Poles | 2 |
Application | Residential |
Standard | UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057) |
Power Rating | 1/2 hp, 2 hp |
Contact Rating | 120/277 VAC;15 AMP |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Material | Thermoplastic |
Mounting | Wallplate |
Actuator | Rocker |
Indicator | Illuminated |
Terminal Type | Quick-Wire/Side Wired |
Operating Temperature | -40 to +120 °C |
Amperage Rating | 15 A |
Voltage Rating | 120/277 VAC |
Description
15 Amp, 120/277 Volt, Decora Rocker Lighted Handle, Illuminated Off 4-Way AC Quiet Switch, Residential Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNS)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V09)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- LEVITON Com3Way Switch 15A Gray (CS315-2GS)
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (5621-2)
- LEVITON Insert Blnk Toggle Wh (80700-00W)
- LEVITON Plug-In Tap Switch Wh (C28-01469-00W)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223L)
- Leviton Wall Switches