Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Dec 3Way Sw Lt Alm
Mfr # 5693-2T
Zoro # G4049377
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Connection Back Wired;Side Wired
- Width 1.62 in
- Length 1.69 in
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5693-2T
- Zoro # G4049377
- UPC # 78477271223
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Length | 1.69 in |
Height | 4.19 in |
Dimensions | 4.06 in H x 1.76 in W x 1.42 in D |
Description
15-Amp 120/277-Volt Decora Plus Rocker 3-Way AC Quiet Switch, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- OMRON Straight Actuating Key (44501-0750)
- RHEEM PRESSURE SWITCH (42-105499-06)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- LEVITON Red Pilot Light Switch (01221-PLR)
- LEVITON Toggl Switch 3Way Wht15A (1453-2WM)
- LEVITON Rocker Switch 3A 24V Spdt Moment Decora Ivory (56081-2W)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (DS320W)
- Leviton Lighting Controls