Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V Dec 3Way Sw Black
Mfr # 5693-2E
Zoro # G4064034
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ebony
- Width 1.62 in
- Height 4.19 in
- Length 1.69 in
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5693-2E
- Zoro # G4064034
- UPC # 78477788943
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Dimensions | 4.06 in H x 1.76 in W x 1.42 in D |
Description
15-Amp 120/277-Volt Decora Plus Rocker 3-Way AC Quiet Switch,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Black (HS357-S50-BLACK)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- TY-RAP 13.4" L Heavy Duty Cable Tie Aqua PK 50 (TYZ527M)
- GENERAC Block Heater For Guardian Series (5615)
- LEVITON Feed Through Switch Brwn (C20-05410-000)
- LEVITON Switch Wht Rocker Single (A5621-02W)
- LEVITON Comm Switch Dp 20A Iv (CS220-2IS)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (M1221-W)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- GARDNER BENDER Rocker Switch Dpdt (GSW-46)
- Leviton Wall Switches