Shop All Wall Switches
Leviton
Rocker Switch 15A 120 277V 3Way Dec Illum Iv
Mfr # 5613-2I
Zoro # G4062214
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Connection Quickwired;Side Wired
- Length 1.69 in
- Height 4.19 in
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5613-2I
- Zoro # G4062214
- UPC # 78477518243
- Country of Origin United States
- Category Wall Switches
Dimensions
Length | 1.69 in |
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 4.2 in H x 1.4 in W x 0.99 in D |
Details
Color | Ivory |
Connection | Quickwired;Side Wired |
Type | Rocker Switch;Quiet |
Number of Poles | 1 |
Actuator | Rocker |
Power Rating | 1/2 hp, 2 hp |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Standard | UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057) |
Mounting | Wallplate |
Application | Residential |
Amperage Rating | 15 A |
Indicator | Illuminated |
Material | Thermoplastic |
Voltage Rating | 120/277 VAC |
Contact Rating | 120/277 VAC;15 AMP |
Operating Temperature | -40 to +120 °C |
Terminal Type | Quick-Wire/Side Wired |
Description
15 Amp, 120/277 Volt, Decora Rocker Lighted Handle, Illuminated Off 3-Way AC Quiet Switch, Residential Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, E (5133156)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 4 Holes (XACA04H7)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- LEVITON 15 amps Toggle AC Quiet Switch Light Almond (54504-2TS)
- LEVITON Comm Switch Dp 20A Brn (CS220-02S)
- LEVITON Switch Wht Rocker Single (A5621-02W)
- LEVITON Dsl06 3Pack (DSL06-3PW)
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- ZORO SELECT Wall Switch, Gray, 1-Pole Type, 1 to 2 HP (4901BGRY)
- Leviton Wall Switches