Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE WP MID 6P4C F WH
Mfr # 40539-CMW
Zoro # G4078892
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color White
- Width 7 in
- Height 1.04 in
- Type Midsize Telephone & Video Wallplates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 40539-CMW
- Zoro # G4078892
- UPC # 78477140512
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 7 in |
Height | 1.04 in |
Length | 5.00 in |
Details
Material | Nylon |
Color | White |
Type | Midsize Telephone & Video Wallplates |
Application | Commercial Applications |
Mount Type | Wall Mount |
Number of RJ-11 Ports | 1 |
Number of RF Ports | 1 |
Product Color | White |
Product Name | 40539-CMW Coaxial/Phone Faceplate |
Product Type | Faceplate |
Standard | UL |
Description
Midsize Telephone/Video Wall Jack, 6P4C X F, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 500A, 300V AC, Non-Indicating (JJN-500)
- SQUARE D Cover Trim Screw Kit 1/2In (10/Bag) (4020513001K)
- TELEMECANIQUE SENSORS Limit switch body ZCKM-2NC1NO-snap (ZCKMD39H29)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EA2E)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- Leviton Voice & Data Jacks