Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE WP MID 6P4C F LA
Mfr # 40539-CMT
Zoro # G4085892
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Light Almond
- Type Midsize Telephone & Video Wallplates
- Width 7 in
- Height 6.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 40539-CMT
- Zoro # G4085892
- UPC # 78477284865
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 7 in |
Height | 6.7500 in |
Size | 4.875 H x 3.125 W x 0.255 D in |
Length | 5.00 in |
Details
Material | Nylon |
Color | Light Almond |
Type | Midsize Telephone & Video Wallplates |
Connector Type | 6P4C x F |
Finish | Smooth |
Application | Commercial Applications |
Mounting Type | Wall |
Standard | cULus Listed;FCC Part 68 Compliant |
Connection | Screw Terminal |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Number of Gangs | 1 |
Contact | 6P4C |
Description
Midsize Telephone/Video Wall Jack, 6P4C X F, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100 (PN18-8F-C)
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797V12)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- LEVITON Circuit Breaker Enclosure, LDC, 30 Spaces (LDC30)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- Leviton Voice & Data Jacks