Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE WP MID 6P4C F IV
Mfr # 40539-CMI
Zoro # G4084526
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Ivory
- Height 1.04 in
- Width 7 in
- Type Midsize Telephone & Video Wallplates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40539-CMI
- Zoro # G4084526
- UPC # 78477140505
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 1.04 in |
Width | 7 in |
Size | 4.875 H x 3.125 W x 0.255 D in |
Length | 5.00 in |
Details
Material | Nylon |
Color | Ivory |
Type | Midsize Telephone & Video Wallplates |
Application | Commercial Applications |
Standard | cULus Listed;FCC Part 68 Compliant |
Contact | 6P4C |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Connection | Screw Terminal |
Mounting | Wall |
Description
Midsize Telephone/Video Wall Jack, 6P4C X F, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Tie Gun, CTG702, Blue, 1/Each (CTG702)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH3)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 25-Pack (210222)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- Leviton Voice & Data Jacks