Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE WP FCONN MID LA
Mfr # 40539-MT
Zoro # G4086556
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Light Almond
- Height 0.88 in
- Type Midsize Telephone & Video Wallplates
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40539-MT
- Zoro # G4086556
- UPC # 78477284858
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.88 in |
Width | 7 in |
Size | 4.87 H x 3.12 W in |
Length | 5.00 in |
Details
Material | Nylon |
Color | Light Almond |
Type | Midsize Telephone & Video Wallplates |
Connector Type | F |
Finish | Smooth |
Application | Commercial Applications |
Mounting Type | Midway Wallplate Flush |
Standards and Certifications | UL |
Mount | Box |
Wallplate | Included |
Jack Style | F-Type |
Housing/Plate Material | High-Impact Plastic |
Quantity of Jacks | 1 |
Jack Type | Video |
Wiring Type | Type 625D |
Standard | cULus Listed;FCC Part 68 Compliant |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
Midsize Video Wall Jack, F Connector, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.562"L, Brass, PK25 (B-450-SP1-S)
- ABB A51AGA1U CONDUIT 3/4 X 100 ENT (A51AGA1)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- Leviton Voice & Data Jacks