Shop All Voice & Data Jack Accessories
Leviton
RJ JACK AND MODULE VERT CORD MANAGER 300PAIR SIZE
Mfr # 41880-300
Zoro # G4042833
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 110-Style Basic Unit
- Material Steel
- Length 21.4570 in
- Application Commercial Applications
- Size 21.5 H x 8.5 W x 9.25 D in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41880-300
- Zoro # G4042833
- UPC # 78477947197
- Country of Origin Unknown
- Category Voice & Data Jack Accessories
Dimensions
Length | 21.4570 in |
Size | 21.5 H x 8.5 W x 9.25 D in |
Height | 8.8190 in |
Details
Type | 110-Style Basic Unit |
Material | Steel |
Application | Commercial Applications |
Standard | ANSI\TIA-568-C |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting Type | Wall/Backboard |
Description
300-Pair Vertical Cord Manager, Basic Unit, Includes Bottom Cable Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-AA)
- IDEAL WIRE CONNECTAR AST 300PK (30-2346J)
- CAMOZZI Magnetic Proximity Switch (CST-362)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-25)
- STEREN Modular Plug 8C RJ45 Flat Stranded UL (301-068)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-50)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 Shielded (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8825)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- Leviton Voice & Data Jack Accessories