Shop All Voice & Data Jacks
Leviton
Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Iv
Mfr # 40257-I
Zoro # G4074805
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Ivory
- Termination Type Screw Terminals
- Height 4.1900 in
- Connector Type 6P4C Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40257-I
- Zoro # G4074805
- UPC # 78477771082
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 4.1900 in |
Width | 7 in |
Length | 5.00 in |
Description
Telephone Wall Phone Jack, 6P4C, Screw Terminals, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' UV Black Cable Tie Mounting Base, 100PK (DT75SB)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Black (HBL415BK)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLNT6)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- ALLEN TEL 4-Conductor Wall Phone Jack with Installation Tool, Ivory (AT630ABC-4)
- Leviton Voice & Data Jacks