Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Rj Jack And Module Telephone Jack 6P4C La
Mfr # 40249-T
Zoro # G4047426
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Plastic
- Length 4.00 in
- Color Light Almond
- Width 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40249-T
- Zoro # G4047426
- UPC # 78477284988
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.00 in |
Width | 6.00 in |
Height | 1.00 in |
Size | 4.53 H x 2.75 W in |
Description
Standard Telephone Wall Jack, 6P4C, Screw Terminals, Color:Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- DEFENDER CABLE 12/3 Gauge, 50 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-42)
- EATON B-LINE Clip, F/15/16 In Acoustical T-Bars (BA1)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- WEILER Weiler 804-56491 Vortec Pro Accessories (804-56491)
- Leviton Voice & Data Outlets, Boxes, Faceplates