Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV
Mfr # 4625A-24I
Zoro # G4046717
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Length 4.00 in
- Width 6.00 in
- Material Plastic
- Type Surface Mount Telephone Boxes & Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4625A-24I
- Zoro # G4046717
- UPC # 78477846728
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.00 in |
Width | 6.00 in |
Height | 1.00 in |
Size | 26 H x 1.81 W x 0.94 D in |
Description
6P4C Screw Terminal, Type 625A2 Surface Mount Jack, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Emt Compr, Insul, 3", Steel (2962)
- TRUMETER Hour Meter, Round, 2", 50Hz (732-0014)
- DAYTON Push Button operator, 22 mm, Red (30G118)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- Leviton Voice & Data Outlets, Boxes, Faceplates