Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
RJ JACK AND MODULE SURF MNT BOX PLENUM 4-PORT EXTENDED WH
Mfr # 4S089-4WP
Zoro # G4069896
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8.00 in
- Width 10 in
- Height 15.7620 in
- Type Surface Mount Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4S089-4WP
- Zoro # G4069896
- UPC # 78477450581
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 8.00 in |
Width | 10 in |
Height | 15.7620 in |
Size | 5.20 H x 5.60 W x 1.22 D in |
Details
Color | White |
Type | Surface Mount Housing |
Application | Commercial Applications |
Mounting | Surface |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | UL Listed;TIA\EIA-568-B |
Description
Quickport Surface Mount Housing for Shielded Connectors, 4-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (9861)
- EATON BUSSMANN Fuse, FRN Series, Time-Delay, 25A, 250V AC, 20kA at 125V DC (FRN-R-25)
- HONEYWELL T678A1437 Temp Control 2-Stage (T678A1437)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- Leviton Voice & Data Outlets, Boxes, Faceplates