Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Rj Jack And Module Smbox 4Port Gy
Mfr # 41089-4GP
Zoro # G3976367
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Module Type Snap-In
- Length 5.00 in
- Width 9.75 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41089-4GP
- Zoro # G3976367
- UPC # 78477869086
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 5.00 in |
Width | 9.75 in |
Height | 9.0000 in |
Size | 4.77 H x 3.21 W x 15 D in |
Details
Color | Gray |
Module Type | Snap-In |
Material | Plastic |
Type | 4-Port |
Application | Commercial Applications |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | UL Listed;TIA\EIA-568-B;NEC Article 800 Compliant |
Mounting Type | Surface |
Suitable For Use With | Individual QuickPort® Snap-In Connector Module |
Description
QuickPort Surface Mount Housing, 4-Port, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 28 AWG Wire Wrapping Wire 100 ft. RD (KSW28R-0100)
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20ITR)
- GROTE Switch, Master Disconnect, 180A (82-2155)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- HUBBELL PREMISE WIRING Hubbell 4 Socket Single Gang Network Faceplate - 4 x Total Number of Socket(s) - 1-gang - Office White - 4 x RJ-45 Port(s) (AFP14)
- Leviton Voice & Data Outlets, Boxes, Faceplates