Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Rj Jack And Module Smbox 4Port Bk
Mfr # 41089-4EP
Zoro # G3976297
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.7500 in
- Type Surface Mount Housing
- Height 9.0000 in
- Application Commercial Applications
- Size 4.77 H x 3.21 W x 15 D in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41089-4EP
- Zoro # G3976297
- UPC # 78477869093
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 12.7500 in |
Height | 9.0000 in |
Size | 4.77 H x 3.21 W x 15 D in |
Details
Type | Surface Mount Housing |
Application | Commercial Applications |
Product Color | Black |
Product Line | QuickPort |
Total Number of Sockets | 4 |
Product Name | QuickPort 41089-4EP 4 Socket Surface Mounting Box |
Product Type | Mounting Box |
Standard | UL Listed;TIA\EIA-568-B;NEC Article 800 Compliant |
Mounting | Surface |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
QuickPort Surface Mount Housing, 4-Port, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 800A, 600V AC, Non-Indicating (KRP-C-800SP)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 1" H (5133347)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-12D)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- Leviton Voice & Data Outlets, Boxes, Faceplates