Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE Q/PORT CAT6 RESI HOME JACK LA
Mfr # 61HOM-RT6
Zoro # G4051258
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Male
- Width 0.6"
- Type Home 6 Quickport Connector
- Depth 1.2"
- Height 0.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61HOM-RT6
- Zoro # G4051258
- UPC # 78477488799
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 0.6" |
Depth | 1.2" |
Height | 0.6" |
Size | 0.58 H x 0.63 W x 1.18 D in |
Length | 4.00 in |
Details
Connector Type | RJ-45 Network - Male |
Type | Home 6 Quickport Connector |
Application | Residential Applications |
Product Name | HOME 6 Cat.6 Connector |
Connector Details | 1 x RJ-45 Network Male |
Product Color | Light Almond |
Product Line | HOME 6 |
Contact Plating | Gold |
Product Material | Plastic, Phosphor Bronze |
Certifications & Standards | TIA-568-C, FCC Part 68, cULus, T568A, UL 94V-0 |
Product Type | Network Connector |
Mounting | Surface;Flush |
Connection | IDC |
Standard | TIA-568-C;cULus Listed;FCC Part 68 Compliant |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
Home 6 Snap-In Connector, T568A Wiring, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LBOX)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLM-1/2)
- HALEX 2In Conduit Mast Support (33520)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 1-1/2 to 1-1/4In (RB150-125A)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- UNIRISE USA Cat6A 180 Degree Shielded Keystone Jack (KEYC6A-SH-180)
- Leviton Voice & Data Jacks