Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE Q/PORT CAT6 RESI HOME JACK IV
Mfr # 61HOM-RI6
Zoro # G4073572
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Home 6 Quickport Connector
- Height 0.6"
- Width 0.6"
- Depth 1.2"
- Connector Type RJ-45 Network - Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61HOM-RI6
- Zoro # G4073572
- UPC # 78477488713
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 0.6" |
Width | 0.6" |
Depth | 1.2" |
Length | 4.00 in |
Size | 0.58 H x 0.63 W x 1.18 D in |
Details
Type | Home 6 Quickport Connector |
Connector Type | RJ-45 Network - Male |
Application | Voice, Data, Video and Residential Applications |
Product Color | Ivory |
Product Type | Network Connector |
Product Name | HOME 6 Cat.6 Connector |
Connector Details | 1 x RJ-45 Network Male |
Product Line | HOME 6 |
Product Material | Phosphor Bronze, Plastic |
Contact Plating | Gold |
Certifications & Standards | TIA-568-C, FCC Part 68, cULus, T568A, UL 94V-0 |
Connection | IDC |
Mounting | Surface;Flush |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | TIA-568-C;cULus Listed;FCC Part 68 Compliant |
Description
Home 6 Snap-In Connector, T568A Wiring, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN125010500)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- UNIRISE USA Cat6A 180 Degree Shielded Keystone Jack (KEYC6A-SH-180)
- Leviton Voice & Data Jacks