Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE Q/PORT CAT6 RESI HOME JACK BK
Mfr # 61HOM-RE6
Zoro # G4052204
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 0.6"
- Height 0.6"
- Connector Type RJ-45 Network - Male
- Type IDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61HOM-RE6
- Zoro # G4052204
- UPC # 78477488775
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 0.6" |
Height | 0.6" |
Depth | 1.2" |
Length | 4.00 in |
Dimensions | 0.58 in H x 0.63 in W x 1.18 in D |
Details
Material | Plastic |
Connector Type | RJ-45 Network - Male |
Type | IDC |
Application | Voice, Data, Video and Residential Applications |
Connector Details | 1 x RJ-45 Network Male |
Product Color | Black |
Product Material | Plastic, Phosphor Bronze |
Product Line | HOME 6 |
Contact Plating | Gold |
Certifications & Standards | TIA-568-C, FCC Part 68, cULus, T568A, UL 94V-0 |
Product Type | Network Connector |
Product Name | HOME 6 Cat.6 Connector |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | TIA-568-C;cULus Listed;FCC Part 68 Compliant |
Connection | IDC |
Module Type | Cat 6 |
Mounting Type | Flush |
Description
Home 6 Snap-In Connector, T568A Wiring, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-781-SP2)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1472BR)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 1Port- Black (101831BK)
- Leviton Voice & Data Jacks