Shop All Voice & Data Jacks
Leviton
Rj Jack And Module Modular Jack Phone 110 6P4C Iv
Mfr # 40253-I
Zoro # G3966147
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Wall-Mount
- Material Plastic
- Color Ivory
- Height 4.1900 in
- Includes Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40253-I
- Zoro # G3966147
- UPC # 78477312223
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 4.1900 in |
Width | 7 in |
Length | 4.50" |
Size | 4.50 H x 3W x 0.73 D in |
Description
Telephone Wall Phone Jack, 6P4C, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS249)
- HARTING Rectangular Connector Pole, Male, 40 A (09320006108)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- RACO Clamp, Right Angle, 2" (2358RC)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - Blue (NKJ-6202)
- Leviton Voice & Data Jacks