Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE MIDSIZE WP W/ F-CONN IV
Mfr # 40539-MI
Zoro # G4067008
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Ivory
- Height 0.88 in
- Width 7 in
- Type Midsize Telephone & Video Wallplates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40539-MI
- Zoro # G4067008
- UPC # 78477140543
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.88 in |
Width | 7 in |
Size | 4.87 H x 3.12 W in |
Length | 5.00 in |
Details
Material | Nylon |
Color | Ivory |
Type | Midsize Telephone & Video Wallplates |
Application | Commercial Applications |
Standards and Certifications | UL |
Mounting Type | Midway Wallplate Flush |
Wallplate | Included |
Quantity of Jacks | 1 |
Wiring Type | Type 625D |
Jack Style | F-Type |
Mount | Box |
Housing/Plate Material | High-Impact Plastic |
Jack Type | Video |
Standard | cULus Listed;FCC Part 68 Compliant |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting | Flush |
Description
Midsize Video Wall Jack, F Connector, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11-3/4 in H, 4-3/4 in D (E12PBX)
- HUBBELL Connector, Double Set, Blk, Female, Taper (HBL400FBK)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC Coil Volts, 1 C/O (RSB1A120F7)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- Leviton Voice & Data Jacks