Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE MID TELE WLPLT 6P4C LA
Mfr # 40539-PMT
Zoro # G3967434
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Light Almond
- Width 7 in
- Type Midsize Telephone & Video Wallplates
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 40539-PMT
- Zoro # G3967434
- UPC # 78477341087
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 7 in |
Height | 0.25 in |
Length | 5.00 in |
Size | 4.875 H x 3.125 W x 0.255 D in |
Details
Material | Nylon |
Color | Light Almond |
Type | Midsize Telephone & Video Wallplates |
Application | Commercial Applications |
Standard | cULus Listed;FCC Part 68 Compliant |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Connection | Screw Terminal |
Contact | 6P4C |
Mounting | Flush |
Description
Midsize Telephone Wall Jack, 6P4C, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 7A, 125V AC, 10kA at 125V AC (GGM7)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V09)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (TR5351I)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- Leviton Voice & Data Jacks