Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE MID TELE WLPLT 6P4C IV
Mfr # 40539-PMI
Zoro # G4066755
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Ivory
- Termination Type Screw Terminals
- Connector Type 6P4C x F
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40539-PMI
- Zoro # G4066755
- UPC # 78477140420
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.25 in |
Width | 7 in |
Length | 5.00 in |
Size | 4.875 H x 3.125 W x 0.255 D in |
Details
Material | Nylon |
Color | Ivory |
Termination Type | Screw Terminals |
Connector Type | 6P4C x F |
Type | Midsize Telephone & Video Wallplates |
Application | Commercial Applications |
Finish | Smooth |
Wallplate | Included |
Housing/Plate Material | High-Impact Plastic |
Mount | Box |
Standards and Certifications | UL |
Jack Style | Modular |
Mounting Type | Midway Wallplate Flush |
Jack Type | Telephone |
Quantity of Jacks | 1 |
Position / Conductor | 6P4C |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | cULus Listed;FCC Part 68 Compliant |
Connection | Screw Terminal |
Description
Midsize Telephone Wall Jack, 6P4C, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Adapter (M22-LS)
- SIEMENS 30 A, 240V, 2 Pole (LF211NU)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- EATON BUSSMANN Circuit Limiter, ANL Series, 400A, Fast-Acting, 32V AC, Bolt-On (ANL-400)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- Leviton Voice & Data Jacks