Shop All Voice & Data Jack Accessories
Leviton
RJ JACK AND MODULE MGR CBL 110 HORZ R/M
Mfr # 41D1R-HCM
Zoro # G4028063
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack-Mount Manager
- Size 1.73 H x 19 W x 2.87 D in
- Length 19.92 in
- Height 2.20 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41D1R-HCM
- Zoro # G4028063
- UPC # 78477190852
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jack Accessories
Dimensions
Size | 1.73 H x 19 W x 2.87 D in |
Length | 19.92 in |
Height | 2.20 in |
Width | 3 in |
Details
Type | Rack-Mount Manager |
Application | Commercial Applications |
Standard | TIA\EIA-568-B;TIA\EIA-606;UL Listed |
Mounting | Wall;Backboard |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
110 Horizontal Wire Manager Rack Mount (1RU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (3RT20381KB40)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 100FT- Black (WL-ED-PE-075-100-BK)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 200A, 250V AC, Indicating (LPN-RK-200SPI)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- ALLEN TEL Cat 6 High Density Jack Module, Green (AT66-05)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT736)
- WORLD HONEY MARKET Honey Comb 4 oz Clamshell (HC-5084)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- BLACK BOX Shielded 100 Pack Stock Available (FMTP6AS-100PAK)
- Leviton Voice & Data Jack Accessories