Shop All Voice & Data Jacks
Leviton
Rj Jack And Module La Cat3 Q/Port Jack 8P8C
Mfr # 41108-RT3
Zoro # G3967312
original price:
$4.35
10% off
new price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Height 0.45 in
- Width 6 in
- Termination Type 110 Punchdown
- Type CAT 3 Quickport Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41108-RT3
- Zoro # G3967312
- UPC # 78477286234
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.45 in |
Width | 6 in |
Size | 0.83 H x 0.636 W x 1.179 D in |
Length | 4.00 in |
Description
Category 3 QuickPort Connector, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Transformer, 460V Prim, 24V Second, 40VA (S1-025-19242-700)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- RELAY & CONTROL Relay & Control SKAP-3C-120VAC 20V AC Coil 11 Pin Square Base Plug-in Relays (SKAP-3C-120VAC)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- ZIOTEK Cat5 RJ45 Keystone Jack Tool Free Ivory (180 0319)
- Leviton Voice & Data Jacks